75W LED Ceiling Light Fixture in Bronze
75W LED Ceiling Light Fixture in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid State LED lighting
- Long life
- Surface mount fixture
- Damp location
- Dimmable
- 5 Year limited warranty
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 800
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13.5 W