7W MR16 LED Light Bulb with GU10 Base
7W MR16 LED Light Bulb with GU10 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CRI:80+
- Dimmable
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Natural Light
- Color Temperature:
- 5000
- Energy Star Compliant:
- No
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 560
- Number Of Hours:
- 25000 h
- Volts:
- 120V
- Watts:
- 7 W