8 ft. Cord Set in White

You last purchased this on
 
SATCO

8 ft. Cord Set in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

8 ft. Cord Set in White

  • Fast #
  • Part #S901523
  • Item #4245625
  • Manufacturer Part #90/1523
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Molded plug
  • Eight foot
  • CULus - Listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Length:
8 ft
Origin:
Global
Type:
S901523
UL Listed:
Yes