8 in. 75W 125V Round Halogen Socket in Porcelain
8 in. 75W 125V Round Halogen Socket in Porcelain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Watts: 75W
- Volts: 125V
- SF-1 200C 12 in Leads
Documents
Specifications
- AMP:
- 0.3
- Beam Spread:
- 200°
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 1-3/4 in
- ETL Listed:
- No
- Length:
- 1-3/4 in
- Light Bulb Base Type:
- GX5.3
- Light Bulb Type:
- Halogen
- Material:
- Ceramic
- Material Type:
- Porcelain
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 75 W
- Width:
- 1-3/4 in