8.5W BR30 LED Light Bulb with Medium Base
8.5W BR30 LED Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 106°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Frosted, Warm White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Length:
- 5-3/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- BR30
- Light Bulb Type:
- LED
- Lumens:
- 650
- Number Of Hours:
- 25000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 8.5 W