Adapter with Grounded Clip in Grey
Adapter with Grounded Clip in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With grounded clip
- Polarized
- UL - Listed
- Gray
- Amps: 15A
- Volts: 125V
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- ETL Listed:
- No
- UL Listed:
- Yes
- Volts:
- 125V