Battery Backup Housing Module for Flush Mount LED Fixture in White
Battery Backup Housing Module for Flush Mount LED Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lawful for sale in California
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7 in
- Diameter:
- 7 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 1 in
- Length:
- 7 in
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No
- Width:
- 7 in