3-23/100 x 7-2/5 in. 13.5W LED Recessed Mount Down Lighting in White
ColorQuick 3-23/100 x 7-2/5 in. 13.5W LED Recessed Mount Down Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy star certified
- 50,000 averaged rated hours of use
- Color range: 2700K, 3000K, 3500K, 4000K, and 5000K
- Damp location rated
- Five year limited warranty
- Title 20 and title 24 compliant
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 100°
- Collection:
- ColorQuick
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 5000
- Depth:
- 7-2/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-23/100 in
- Installation Type:
- Recessed Mount
- Length:
- 7-2/5 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C )
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13.5 W
- Weight:
- 0.82 lb
- Width:
- 7-2/5 in