Contemporary Canopy Kit in White

You last purchased this on
 
SATCO

Contemporary Canopy Kit in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Contemporary Canopy Kit in White

  • Fast #
  • Part #S90894
  • Item #1066266
  • Manufacturer Part #90/894
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Center Hole: 7/16"
  • Bar holes: Two 8/32
  • Includes all mounting hardware
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
ETL Listed:
No
Length:
5 in