7-41/100 x 3-11/25 in. 9W LED Downlight in White
Heartland 7-41/100 x 3-11/25 in. 9W LED Downlight in White
Product Details
Product Details
- California T24 JA8-E 2016 Listed; T20 Listed
- Lawful for sale in California
- Energy Star Listed
- CULus Classified - Wet
- 5 Year Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Beam Spread:
- 90°
- Collection:
- Heartland
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 3-11/25 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Steel, Stainless Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 9 W
- Weight:
- 0.75 lb
- Width:
- 7-41/100 in