Keyless Lampholder with Hickey in Black
Keyless Lampholder with Hickey in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 10" AWM B/W leads 105° C
- Watts: 600W
- CULus - Listed
- Volts: 250V
Documents
Specifications
- AMP:
- 2.64
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- ETL Listed:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Light Bulb Base Type:
- Medium E-26
- Origin:
- Global
- UL Listed:
- Yes
- Volts:
- 250V
- Watts:
- 660 W