8W 120V 3000K Medium E-26 Base LED Light Bulb
Leviton® 8W 120V 3000K Medium E-26 Base LED Light Bulb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 90°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Leviton®
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 35000 h
- Volts:
- 120V
- Watts:
- 8 W