10.5W Dimmable LED Medium E-26 2700K Bulb
Lumos 10.5W Dimmable LED Medium E-26 2700K Bulb
Frequently Purchased Together
Product Details
- T20 CEC rating
- High lumens and efficiency
- 90 CRI A lamps
- Rated for enclosed fixture
- Long life
- Dimmable
- Clear and soft white options
Documents
Specifications
- Average Life:
- 13.7 yr
- Beam Spread:
- 320°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 2-9/25 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.20
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 10.5A19/CL/LED/E26/927/120V
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Type A
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Glass, Aluminum
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 75 W
- Watts:
- 10.5 W
- Weight:
- 0.08 lb