15W Dimmable LED Medium E-26 2700K Bulb
Lumos 15W Dimmable LED Medium E-26 2700K Bulb
Frequently Purchased Together
Product Details
- California T24 2016 - 2022 JA8 Listed; T20 Listed
- Rated for Enclosed Fixtures
- Lawful for sale in California
- Energy Star Listed
- 3 Year Limited - 12 hr. per day Warranty
- Wet Location
- CULus - Listed
Specifications
- AMP:
- 0.125
- Application:
- Residential, Commercial
- Average Life:
- 2.85 yr
- BAA Compliant:
- No
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Center Beam Candle Power:
- 1533
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear/Silver
- Color Rendering Index:
- 90
- Color Temperature:
- 2700
- Diameter:
- 4-18/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Factor:
- 0.9
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $1.81
- Green Product:
- Yes, Energy Star
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- 15PAR38/LED/40'/927/120V
- Light Bulb Shape Code:
- PAR38
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 1200
- Material:
- Plastic
- Material Type:
- PBT, Thermoplastic
- Maximum Temperature:
- 113
- Minimum Temperature:
- -4
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Origin:
- Global
- Product Type:
- Lamp
- Smart Home Enabled:
- No
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 90 W
- Watts:
- 15 W
- Weight:
- 0.34 lb
- Width:
- 4-5/7 in