35W MR16 Halogen Bulb GU5.3 Base 2900 Kelvin 9° Dimmable
Lumos 35W MR16 Halogen Bulb GU5.3 Base 2900 Kelvin 9° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 9°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 4000
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 1-22/25 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Beam Type:
- Narrow
- Light Bulb Ordering Code:
- 35MR16/NSP/C
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Miniature
- Light Bulb Type:
- Halogen
- Lumens:
- 350
- Material:
- Glass, Metal
- NSF Certified:
- No
- Number Of Hours:
- 2000 h
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 12V
- Watts:
- 35 W