4.5W B11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable
Lumos 4.5W B11 LED Bulb Candelabra E-12 Base 2700 Kelvin 360° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Diameter:
- 1-19/50 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-22/25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Ordering Code:
- 4.5W CTC/LED/27K/CL/120V/3PK
- Light Bulb Shape Code:
- B11
- Light Bulb Type:
- LED
- Lumens:
- 350
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 4.5 W
- Weight:
- 0.17 lb