40W 4.5W Dimmable LED Candelabra E-12 Bulb

You last purchased this on
 
SATCO

Lumos 40W 4.5W Dimmable LED Candelabra E-12 Bulb

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Lumos 40W 4.5W Dimmable LED Candelabra E-12 Bulb

  • Fast #
  • Part #SS11364
  • Item #9208328
  • Manufacturer Part #S11364
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimmable
  • CULus Listed
  • 360° beam spread
  • CEC title 20 compliant
  • RoHS compliant
  • Enclosed fixture rated
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
For Sale in CA
Collection:
Lumos
Color Finish Category:
Whites
Color Finish Name:
Soft White
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1-97/100 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
3-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Ordering Code:
4.5G16.5/LED/SW/927/120V/E12
Light Bulb Shape Code:
G16 1/2
Light Bulb Style:
Globe
Light Bulb Type:
LED
Lumens:
360
Material:
Metal, Plastic
NSF Certified:
No
Number Of Hours:
15000 h
Temperature Range:
-4 to 113 Deg F (-20 to 45 Deg C)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
40 W
Watts:
4.5 W
Weight:
0.04 lb