40W 5W Dimmable LED Medium E-26 Bulb
Lumos 40W 5W Dimmable LED Medium E-26 Bulb
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Superior 90 CRI light quality
- 3 year limited warranty
- MOL: 5.43 inches, MOD: 2.28 inches
- Medium base
- Clear finish
- ST19 lamp shape
- 3000K Soft White light
- Rated for 15,000 hours
- Dimmable
-
Green
Documents
Specifications
- Average Life:
- 13.7 yr
- Beam Spread:
- 300°
- CEC Compliant:
- For Sale in CA
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-7/25 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Estimated Annual Energy Cost:
- $0.60
- Length:
- 5-43/100 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Traditional, Vintage
- Lumens:
- 425
- Material:
- Glass
- NSF Certified:
- No
- Number Of Hours:
- 15000 h
- Number of Lights:
- 1
- Origin:
- Global
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watt Equivalency:
- 40 W
- Watts:
- 5 W