75W Dimmable Halogen BA15d Bulb
Lumos 75W Dimmable Halogen BA15d Bulb
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Damp location rated
- Avg. rated hour limited warranty
- Lawful for sale in California
- Light bulb base type: DC Bayonet
- Volts: 120V
- More efficient than incandescent
Documents
Specifications
- Beam Spread:
- 360°
- Collection:
- Lumos
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-41/100 in
- Light Bulb Base Type:
- BA15d
- Light Bulb Ordering Code:
- 75Q/CL/DC
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 1250
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 75 W