15W 18 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base
15W 18 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dry Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- White
- Color Rendering Index:
- 62
- Color Temperature:
- 4100
- Diameter:
- 1 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 17-7/9 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 850
- Number Of Hours:
- 7500 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7949
- UL Listed:
- No
- Watts:
- 15 W