Modern Finial in Polished Brass

You last purchased this on
 
SATCO

Modern Finial in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Modern Finial in Polished Brass

  • Fast #
  • Part #S901714
  • Item #4245588
  • Manufacturer Part #90/1714
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Die cast
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
ETL Listed:
No
Height:
1-1/2 in
Material:
Metal
Origin:
Global
Product Type:
Components
UL Listed:
No