On/Off Cord Switch in White

You last purchased this on
 
SATCO

On/Off Cord Switch in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

On/Off Cord Switch in White

  • Fast #
  • Part #S90500
  • Item #1067249
  • Manufacturer Part #90/500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Volts: 125V/250V/125V
  • Amps: 6A/3A/3A
  • RU - Recognized Component
  • Requires Certification

Specifications

AMP:
3, 6
Color Finish Category:
Whites
Color Finish Name:
White
ETL Listed:
No
Length:
1 in
Origin:
Global
Product Type:
Switch
Type:
S90500
UL Listed:
Yes
Volts:
125/250V