Push Switch in Brass

You last purchased this on
 
SATCO

Push Switch in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

Push Switch in Brass

  • Fast #
  • Part #S90508
  • Item #4384302
  • Manufacturer Part #90/508
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 Wire
  • Brass
  • RU - Recognized Component
  • Amps: 6A/3A
  • 3/8" Bushing
  • Requires Certification

Documents


Specifications

AMP:
6
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Control Type:
On/Off
ETL Listed:
No
Material:
Brass
Origin:
Global
Product Type:
Switch
Type:
S90508
UL Listed:
Yes
Volts:
125/250V