7W PAR20 LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable
Signature 7W PAR20 LED Bulb Medium E-26 Base 3000 Kelvin 40° Dimmable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Beam Spread:
- 40°
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 3-1/32 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Ordering Code:
- 7PAR20/LED/40'/3K/90CRI
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- LED
- Lumens:
- 470
- NSF Certified:
- No
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Temperature Range:
- -4 to 113 Deg F (-20 to 45 Deg C)
- Type:
- SS8581
- UL Listed:
- No
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 7 W