9W 1-Light LED Retrofit Downlight in White
Signature 9W 1-Light LED Retrofit Downlight in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lawful for sale in California
- Energy Star Listed
- California T24 JA8-E 2016 Listed; T20 Listed
- 5 Year Limited Warranty
- CULus Classified - Wet
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- Beam Spread:
- 90°
- CEC Compliant:
- For Sale in CA
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 90
- Color Temperature:
- 4000
- Diameter:
- 7-13/32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Factor:
- 0.96
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Installation Type:
- Ceiling Mount
- Length:
- 3-7/16 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 840
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Retrofit Downlight
- Temperature Range:
- -4 to 104 Deg F (-20 to 40 Deg C)
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 10.5 W
- Weight:
- 0.75 lb
- Width:
- 7-2/5 in