Wired Wall Bracket in White
Wired Wall Bracket in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel plated
- CULus - Listed
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Origin:
- Global
- UL Listed:
- Yes
- Width:
- 3-1/4 in