4 in. Zinc Die Cast Rubber Kickdown Door Stop in Satin Nickel
4 in. Zinc Die Cast Rubber Kickdown Door Stop in Satin Nickel
Frequently Purchased Together
Product Details
- Reach from center: 4"
- Features a wide-grip, rubber tip with circular ridges, replaceable with item number MP4557
- Spring loaded feature locks door holder in an upright position when not in use
- Includes 3 fasteners for easy installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Door Stop Type:
- Kickdown Door Stop
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Die Cast Zinc, Rubber
- Size:
- 4 in
- Thickness:
- 1/2 in
- UL Listed:
- No
- Width:
- 1-3/16 in