Alden Single Light 12" Wide Pendant
Alden Alden Single Light 12" Wide Pendant
Frequently Purchased Together
Product Details
- Matte black finish
- Pendants are extremely versatile and can fit in many different spaces, such as kitchens, family rooms, great rooms, foyers, entryways, offices, bedrooms and bathrooms
- The Savoy House Alden 1-light pendant showcases the beauty of metals with an opaque shade and subtle, smart detailing on the hanging chain, creating an eye-catching visual for your home
- It is LED Compatible
- You can pair Alden with hardware finished in black or mix it with hardware in other finishes
- Its comfortable elegance means it is a perfect choice for rooms of any decor style
- Alden’s shade design concentrates light downward, so it is great for directed task lighting
- Because this pendant is chain-hung, you can use as much or as little chain as you need to fit your specific hanging height needs, and this pendant can be used on a sloped ceiling
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Application:
- Residential
- Collection:
- Alden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- S7132189
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.06 lb
- Width:
- 12 in