Chatham 6 Light 28" Wide Chandelier
Chatham Chatham 6 Light 28" Wide Chandelier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It is finished in warm brass with white fabric shades to give you a comfortable, useful glow
- This versatile chandelier has a bold visual look that can be used in a wide variety of spaces, including but certainly not limited to dining rooms, living rooms, great rooms, bedrooms, kitchens, foyers, offices and even bathrooms! You can hang this chandelier from a sloped ceiling, too
- This Savoy House Chatham 6-light chandelier showcases an effortlessly, comfortably elegant look that makes it a perfect choice for illuminating your home
- This item has an adjustable height, so you can hang it according to your requirement.
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- It is LED Compatible
- The clean look of the Chatham is a great fit for farmhouse style, transitional style, classic style and more
- The fashionable warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
Specifications
- Application:
- Residential
- Collection:
- Chatham
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Height:
- 17-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 28 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Fabric
- Number of Lights:
- 6
- Power Source:
- Hardwired
- Type:
- S13056322
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 11.66 lb
- Width:
- 28 in