28-19/50 in. 180W 3-Light Vanity Fixture with Clear Glass in Polished Nickel
Drake 28-19/50 in. 180W 3-Light Vanity Fixture with Clear Glass in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It may be mounted as either uplight or downlight
- Bath bar lights are a classic choice for illuminating vanity mirrors in bathrooms big and small
- This Savoy House Drake 3-light bath bar has an alluringly simple style with a few choice hardware details and shades of clear glass
- UL Damp Listed
- When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
- It is LED Compatible
- Add Drake to industrial, transitional or contemporary rooms for a bold look
- Because the bulbs are exposed, try using stylized bulbs (not included) such as Edison for a different look! The polished nickel finish can be paired with nickel hardware or mixed with hardware in other fixtures
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Drake
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 14 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 28-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Farmhouse
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Product Type:
- Bath
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.97 lb