60W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
Monroe 60W 1-Light Candelabra E-12 Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polished nickel finish
- Sconces add a touch of style and light to any wall, including but certainly not limited to hallways, entryways, stairways, great rooms and dining rooms
- This Savoy House Monroe 1-light sconce features a long sleek body, a white fabric shade and a classy, visual contemporary silhouette
- It is LED Compatible
- The polished nickel finish can be paired with nickel hardware or mixed with hardware in other finishes
- Monroe is a perfect, comfortable addition to rooms of any style, especially transitional or classic
- Bulb not included
- You will also often see a pair of sconces flanking a bathroom vanity mirror to provide an even, flattering wash of light
- Bath bar install direction: Up
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Monroe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 20 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Bohemian
- Material:
- Steel, Fabric
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Product Type:
- Wall Sconce
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4 lb
- Width:
- 5 in