16 in. 1-Light Wall Sconce in English Bronze
Morland 16 in. 1-Light Wall Sconce in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- It is finished in English bronze and can be used with the included cord and plug or hardwired
- An on-off switch is located on the backplate
- The Morland 1-light adjustable sconce from Savoy House provides stylish, adjustable wall lighting
- It is LED Compatible
- Morland works well in a variety of decor styles, including transitional and vintage-inspired
- When you choose a Savoy House lighting fixture, you can be certain you’ve selected a piece that will withstand the test of time.
- Adjustable sconces are a perfect idea for use at the bedside, taking the place of bedside table lamps, and are also ideal task lighting for living rooms and other spaces! The English bronze finish can be paired with bronze hardware or mixed with hardware in other fixtures
- Bulb not included
- Bath bar install direction: Up
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Morland
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Depth:
- 33-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Opal
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Vintage
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired, Corded Electric
- Product Type:
- Wall Sconce
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 4.9 lb
- Width:
- 6 in