Octave 9" Wide Mini Pendant
Octave Octave 9" Wide Mini Pendant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The matte black finish and clear glass shade go with absolutely everything: any color palette, other finishes, and many different decor styles
- Whether you have traditional, contemporary, transitional, vintage, modern farmhouse, industrial-inspired, or an eclectic mix in your home, you’ll love the way this Octave fixture stylishly blends in
- Bold black color and a streamlined silhouette create an air of elegance and sophistication
- This item has an adjustable height, so you can hang it according to your requirement.
- You’ll want to cluster several of these together for clean, casual style in your dining area, living room, kitchen, entryway, bedroom, bathroom, or family room.
- It is LED Compatible
- The curved glass shade has a graceful, uncluttered look, and an E-style 60W bulb provides lovely light
- It’s a mini pendant, 8.5” wide by 10.5” high with extensions included, so it fits almost anywhere, too
Specifications
- Application:
- Residential
- Collection:
- Octave
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- S740361BK
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 2.2 lb
- Width:
- 8 in