Rotterdam 6 Light 32" Wide Taper Candle Style Chandelier
Rotterdam Rotterdam 6 Light 32" Wide Taper Candle Style Chandelier
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The open rings can be rotated to customize the look
- You can hang this pendant from a sloped ceiling and its hanging height is adjustable
- Geometric and eye-catching, this Rotterdam 6-light pendant from Savoy House features curving, intersecting open rings of clear acrylic highlighted with hardware detailing in a rich warm brass finish
- It is LED Compatible
- Rotterdam is perfectly suited for transitional, contemporary and glamorous style spaces
- When you choose a Savoy House lighting fixture, you can be certain you've selected a piece that will withstand the test of time.
- Since the bulbs are exposed, try using stylized bulbs (not included) like tubular shape or Edison style for a different look! The warm brass finish can be matched with brass hardware or mixed with hardware in other finishes
- Pendants are very versatile and can be used in many different indoor spaces, including kitchens, foyers, offices, great rooms, bedrooms and even bathrooms
- This item has an adjustable height, so you can hang it according to your requirement.
Specifications
- Application:
- Residential
- Collection:
- Rotterdam
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Warm Brass
- Dimmable:
- Yes
- Glass Type:
- Acrylic
- Height:
- 20-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 31-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 6
- Power Source:
- Hardwired
- Type:
- S716606322
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 16.9 lb
- Width:
- 24-3/4 in