60W 8-Light 1-Tier Incandescent Chandelier in Forged Iron
Salem 60W 8-Light 1-Tier Incandescent Chandelier in Forged Iron
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The forged iron finish adds nostalgic charm to this single tier 8-light chandelier, which measures 14" high x 40" wide and is illuminated by eight 60-watt candelabra bulbs
- Able to illuminate a large space without looking imposing, the Salem collection relies on clean lines to make a decorative statement with a hint of handcraftsmanship
Documents
Specifications
- Collection:
- Salem
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Forged Iron
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- C11
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in