60W 6-Light 1-Tier Incandescent Chandelier in Matte Black
Salerno 60W 6-Light 1-Tier Incandescent Chandelier in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Measuring 42" wide x 25" high, the six-light chandelier offers ample illumination from six 60-watt candelabra bulbs
- The matte black finish offers a more dramatic touch
- Rustic charm and an expansive reach define the Salerno collection, which beautifully enhances a large space without taking the attention away from other design elements in the room
Documents
Specifications
- Collection:
- Salerno
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 42 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 25 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42 in