DESCRIPTION

  • In-line or loop piping design
  • Ergonomic hand-removable cover for quick and easy basket cleaning
  • Protects downstream equipment from dirt, rust and debris
  • Flexible connection options allow for inline or loop flow
  • The housing has external cover threads which do not contact the process media and never need cleaning
  • Venting and draining are made possible by two hand removable threaded plugs, one on top and the other on the bottom side of the housing
  • The unique housing design incorporates three piping connections on the strainer outlet that can be used as inlets and outlets
  • Standard basket has 1/8" perforations (other options are available)
  • FKM seals are standard

SB Series 4 in. Simplex Basket Strainer

HSB1400T

Fitting Sizes:

4 in

SPECIFICATIONS

Application
Filtration
Collection
SB Series
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
4 in
Height
22-3/10 in
Maximum Pressure
150 psi
Maximum Temperature
70
Mesh Size
1/8
NSF Certified
Yes
NSF Specifications
NSF 61

Print