1 L Curve Hand Soap Dispenser in Black
Proline® 1 L Curve Hand Soap Dispenser in Black
Frequently Purchased Together
Product Details
- Universal dispenser for all Deb 1 Liter products
- Protected by Biocote®, a silver based antimicrobial agent that is incorporated into the dispenser components at the time of the manufacture and inhibits the growth of a broad spectrum of bacteria and molds
- Biocote® will not wear out or rub off over time, making it effective for the lifetime of the dispenser
- No drips or clogging of pumps which can cause mess on walls and floors and can be a health and safety risk
- Cartridges are designed to collapse in use so that all of the product is evacuated
- Locations for use: Heavy industrial, general/light industrial, office, commercial, healthcare, schools, food service, construction and automotive
- A sealed dispensing system delivers a precise measured dose so that only the correct amount of product is dispensed for optimum cost in use
- Manufacturer lifetime guarantee
- Capacity: 1000 mL
- Color: Black
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Capacity:
- 1 L
- Collection:
- Proline®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Package Quantity:
- Case of 15
- UL Listed:
- No