2000ml Hair And Body Shampoo in Yellow
Stoko® Estesol® 2000ml Hair And Body Shampoo in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enriched cleaner with fresh fragrance
- Ideal for locker/dressing room showers
- For showering and bathing the entire body
- Use dispenser: 89808, 89806, 59808, 59806, 89741
Specifications
- Brand Model Compatibility:
- Stoko Vario Ultra Dispenser
- Collection:
- Stoko® Estesol®
- Color Finish Name:
- Yellow
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 6
- Product Type:
- Hair and Body Wash
- Size:
- 2000 mL
- UL Listed:
- No