SC Johnson
Stokolan® 1 L Skin Conditioning Cream
Part #DEBRES1L | Item #7483442 | Manufacturer Part #RES1L
$150.11
per CASE
Size:
1 LProduct Details
- Mild, perfume-free, dye-free, and non-greasy to help maintain healthy skin and avoid dryness
- For use at the end of each work period to moisturize the skin while natural oils are being replenished
- Suitable for use on dry, sore, chapped, or normal skin
- Encourages the natural repairing of lightly damaged skin
- Contains a matrix of emollient and conditioning ingredients to help promote good skin condition
- Quickly absorbs into the skin to encourage appropriate usage without affect dexterity with hand held tools
Documents
Specifications
Application: [Food, Healthcare, Industrial]
Collection: Stokolan®
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 6
Size: 1 L
UL Listed: No
Entire Collection
-
Starting at $222.14
-
Starting at $150.11
-
Starting at $143.26