AGS2 ABOVE-GRADE SUPPORT KIT FOR GB-500 FOR USE IN ALL ABOVE GRADE INSTALLATIONS
AGS2 AGS2 ABOVE-GRADE SUPPORT KIT FOR GB-500 FOR USE IN ALL ABOVE GRADE INSTALLATIONS
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Polyethylene above grade support footings (x4)
- Galvanized steel tie-rods (x2)
- Polyester endless loop ratcheting straps (x2)
Specifications
- Application:
- Indoor, Outdoor
- Brand Model Compatibility:
- GB-500
- CSA Certified:
- CSA B481.1
- Coating:
- Galvanized
- Collection:
- AGS2
- IAPMO Listed -:
- Yes
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Polyethylene
- Origin:
- Domestic
- Product Type:
- Support Kit
- Weight:
- 120 lb