30 gpm Polymer Low Grease Trap Interceptor
Trapper II™ 30 gpm Polymer Low Grease Trap Interceptor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in flow control™
- Built-in Triple Outlet™
- Indoor wet inlet grease interceptor
- Not ASME certified
- Has the capacity for 90 lbs of grease or 23 gal of liquids
- Installs above or below grade
Specifications
- Collection:
- Trapper II™
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Flow Rate:
- 30 gpm
- Height:
- 13-3/4 in
- Length:
- 34-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Width:
- 24-1/2 in