Lever Trim in Gold
Lever Trim in Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Key locks and unlocks lever
- Non-handed
- Lever trim
- Part of the 22 Series
- Field reversible
Specifications
- Application:
- Commercial
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Door Hardware Type:
- Lever, Cylinder
- Height:
- 84 in
- Material:
- Aluminum
- Thickness:
- 1-3/4 in - 2-1/4 in
- UL Listed:
- Yes