2-4/5 in. Non-Keyed Passage or Hall or Closet Latch in Satin Chrome
Orbit 2-4/5 in. Non-Keyed Passage or Hall or Closet Latch in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Orbit knob
- Adjustable backset and latches
- Light duty
- Quality materials and construction for exceptional security
- F series
- Fits all standard door preparations
- C keyway KD
- Full-lip strike
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Collection:
- Orbit
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 2-9/10 in
- Handle Material:
- Metal
- Handle Type:
- Passage
- Material:
- Brass
- Security Grade:
- 2
- Thickness:
- 1-3/8 in - 1-3/4 in
- Type:
- SCH988211