Brass Passage Latch in Satin Nickel
Plymouth Brass Passage Latch in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All Metal Chassis for Strength and Durability
- Universal knob works for right or left handed doors
- Non-locking interior for use on hall, closet, or passage
- Quality materials and construction for exceptional security
- Fits all standard door preparations
- Adjustable latches
- Plymouth knob
- Limited Lifetime Mechanical and Finish Warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.5
- Collection:
- Plymouth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Material:
- Metal
- Handle Type:
- Passage
- Material:
- Brass
- Thickness:
- 1-1/2 in, 1-5/8 in, 1-3/8 in, 1-3/4 in
- UL Listed:
- No