Satin Chrome Handle & Lock Set
Satin Chrome Handle & Lock Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manually programmed
- Programming code capacity of 500
- Rhodes
- Non-handed
- Backset: 2-3/4 in.
- ASA-strike
- C123 restricted keyway
- Four AA battery operation
- Model: CO100
- Field reversible
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- CO-100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Handle & Lock Set
- Lock Type:
- Keyless Entry
- Security Grade:
- 1
- UL Listed:
- Yes