2-Light Semi-Flushmount Ceiling Fixture in Heirloom Gold
Milano 2-Light Semi-Flushmount Ceiling Fixture in Heirloom Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Milano
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Heirloom Gold
- Diameter:
- 16-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 13-1/2 in
- Installation Type:
- Ceiling Mount, Semi-flush Mount
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 110V