6 ft. Cable for ZSA Analytical and ZSP Precision Series Balances
6 ft. Cable for ZSA Analytical and ZSP Precision Series Balances
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cable, 6? null modem, for connecting to PC?s (DB9 male to DB9 female)
Specifications
- Brand Model Compatibility:
- ZSA Analytical and ZSP Precision Series Balances
- CE Approved:
- No
- Cable Length (ft):
- 6 ft
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Cable
- UL Listed:
- No