This product requires certification to purchase.

2 in. Medium Surface Condition Disc

You last purchased this on
 
Scotch-Brite™

2 in. Medium Surface Condition Disc

  • Fast #
  • Part #3M7000000751
  • Item #188314
  • Manufacturer Part #7000000751
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Scotch-Brite™

2 in. Medium Surface Condition Disc

  • Fast #
  • Part #3M7000000751
  • Item #188314
  • Manufacturer Part #7000000751
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GREAT FOR LOW-TO-MEDIUM PRESSURE: Built for consistency in blending, cleaning, deburring, finishing, grinding, polishing, radiusing, refining, and surface preparation, depending on the chosen grade
  • CONFORMABLE NONWOVEN WEB: Springy nonwoven fibers resist loading, conform to irregular or contoured surfaces, and minimize undercutting and gouging
  • WORKS ON A RANGE OF METALS: This multipurpose option is great for use on aluminum, mild steel, nickel alloy, stainless steel, and titanium
  • QUICK AND EASY ATTACHMENT: Convenient 3M™ Roloc™ Attachment System allows for fast disc changes
  • CHOOSE YOUR MINERAL: Discs are available either powered by super-sharp silicon carbide (SiC) that excels in low-pressure and fine finishing applications or made from harder and more durable aluminum oxide (A/O)
  • AVAILABLE IN A RANGE OF GRADES: Choose from Super Fine (SFN), Very Fine (VFN), Medium (MED), and Coarse (CRS) to fit your application needs
  • Requires Certification

Specifications

Application:
Finishing, Deburring
Diameter:
2 in
Grit Type:
Medium
Product Type:
Surface Conditioning Disc
RPM:
25000