5 in. Extra Heavy Duty Pot and Pan Scouring Pads
5 in. Extra Heavy Duty Pot and Pan Scouring Pads
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rinses out easily, doesn't splinter, and won't rust
- Can replace stainless steel scrubbers
- Thick, open mesh construction
- Ideal for cleaning stubborn cheese and thick sauce deposits
- More effective than most pot scrubbing pads
Specifications
- Color Finish Name:
- Dark Blue
- Length:
- 5 in
- Material:
- Resin, Fiber, Mineral
- Product Type:
- Scouring Pad
- Width:
- 3-1/2 in